This item is Discontinued.

This item is Discontinued.
Venom Steel, Disposable Gloves, 13 mil Palm, Latex, Powder-Free, OneSize, Blue (Discontinued)
Mfr #
VEN6025
Zoro #
G207389929
UPC # 888277300401
Country of Origin Thailand
Category Disposable Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEN6025
- Zoro #
- G207389929
- UPC #
- 888277300401
- Country of Origin
- Thailand
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Series
- Venom Steel
Dimensions
- Size
- OneSize
- Palm Thickness
- 13 mil
- Length
- 12 in
Description
VENOM STEEL Gloves, OneSize, Latex, PowderedPowder Free PowderFree, 12 in L, Latex Free No, 13 mil Thick, Resists Rip, Tear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.