Shop VENTAMATIC

Fresh Air Supply Fan, Floor Mount

  • Mfr # QUF100X
  • Zoro # G810080978

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Electronically Commutated
Phase
1
Speed Controllable
No
Housing Material
Steel
Number of Speeds
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QUF100X
Zoro #
G810080978
UPC #
697453939508
Country of Origin
China

Dimensions

Overall Diameter
6 in
Duct Diameter
6 in
Overall Width
10 5/8 in
Overall Height
10 1/8 in

Details

Item
Fresh Air Supply Fan
Motor Type
Electronically Commutated
Phase
1
Speed Controllable
No
Housing Material
Steel
Number of Speeds
3
Housing Finish
Galvanized
Motor Speed
1,050 RPM
For Fan Type
Fresh Air Supply
Motor Output Power
12 W
Airflow @ 0.000 in SP
100 cfm
Maximum Inlet Air Temperature
95 Degrees F
Mounting Orientation
Vertical or Horizontal
High-Efficiency Motor
Yes
Airflow @ Static Pressure
100 cfm @ 0.100 in wg, 100 cfm @ 0.200 in wg, 100 cfm @ 0.300 in wg, 100 cfm @ 0.400 in wg
Standards
ANSI/ASHRAFE 62.2, CA Title 24, CETL US, HVI
Includes
Built-in Test Port
Control Type
Automatic
Speed Control Included
Yes
Power Source
Hardwired
Power Consumption
12 W
Current
0.3 A
Application
General Purpose
Nameplate Voltage
120V AC
Motor IP Rating
IP4X
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Fresh Air Supply Fan, For Fan Type Fresh Air Supply, Airflow @ 0.000 in SP 100 cfm, Duct Diameter 6 in, Motor Output Power 12 W, Motor IP Rating IP4X, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 3, Overall Diameter 6 in, Overall Height 10 1/8 in, Overall Width 10 5/8 in, Application General Purpose, High-Efficiency Motor Yes, Housing Material Steel, Motor Speed 1,050 RPM, Includes Built-in Test Port, Maximum Inlet Air Temperature 95 Degrees F, Speed Control Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews