This item is Discontinued.

Ventev Chargesync USB A to USB C 2.0 Cable 6ft, Gray TYPACCAB6GRYVNV

This item is Discontinued.

Ventev

Chargesync USB A to USB C 2.0 Cable 6ft, Gray (Discontinued)

Mfr # TYPACCAB6GRYVNV
Zoro # G309093472
UPC # 729198768577
Country of Origin China
Category USB Cables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TYPACCAB6GRYVNV
Zoro #
G309093472
UPC #
729198768577
Country of Origin
China

Description

Ventev chargesync USB A to USB C 2.0 Cable 6ftVentev's 6ft flat, tangle-free A to C 2.0 connector cables are optimized for the mobile device and will ensure it remains connected and charged. Designed to support all the newest C connector devices, these cables have the ability to both charge the device at a rapid rate up to 3A as well as transfer data.Product features:Convenient charging from any standard A to C port enabled device.Supports rapid rate charging up to 3A.6ft, flat cable design for easy, tangle-free wrapping..

Ratings & reviews