This item is Discontinued.

This item is Discontinued.
VENTSHADE CO 23024 Bug Shield; Hoodflector; Low To Medium Profile - Smoke (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V15-23024
- Zoro #
- G504026190
- UPC #
- -
- Country of Origin
- China
Description
Features
- Low To Medium-Profile Design Assures Full Protection For Your Hood And Windshield
- Sleek, Aerodynamic Appearance
- Off-The-Hood Design Allows For Easy Cleaning And Waxing
- Car Wash Safe
- Custom-Molded, Rugged, Durable Acrylic
- Mounted Using Double-Sided 3M Tape Or Mechanical Fasteners (Depending Upon The Vehicle)
- Hood Or Fender Protector: Hood Only
- Color: Smoke
- Finish: Smooth
- Material: Acrylic
- Coverage: Low To Medium Profile
- Installation Type: 3M Tape
- Fits for various makes, model, year