This item is Discontinued.

Ventshade Ventshade V15-94197 Original Ventvisor Deflectors for 1999-2003 Acura TL; Smoke V15-94197

This item is Discontinued.

Ventshade

Ventshade V15-94197 Original Ventvisor Deflectors for 1999-2003 Acura TL; Smoke (Discontinued)

Mfr # V15-94197
Zoro # G303775466
UPC # 725478151596
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V15-94197
Zoro #
G303775466
UPC #
725478151596
Country of Origin
China

Description

These original ventvisor deflectors from auto ventshade have an aerodynamic design that redirects air past your window, keeping rain and airborne debris out, while keeping you comfortable. Made from high-impact acrylic, auto ventshade's original ventvisors install easily with 3m-brand approved tape. Depending upon the application, auto ventshade original ventvisors are provided in either an inside or outside window channel mounting style.

Features
  • Original ventvisor deflectors
Compatibility
  • 1999-2003 Acura TL
Specifications
  • Color: Smoke
  • Material: Acrylic
  • Installation: Adhesive tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews