1581A Foil HVAC Tape 2.5 in. x 180 ft.
- Mfr # venturetape-ht018
- Zoro # G924185576
product price:Â
$
67.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- venturetape-ht018
- Zoro #
- G924185576
- UPC #
- -
- Country of Origin
- China
Description
Venture Tape 1581A is a 2.0 mil high temperature, high tensile strength aluminum foil coated with an extremely aggressive all weather solvent acrylic pressure sensitive adhesive. Conformable foil applies easily to both fibrous and sheet metal ducts on flat and irregular surfaces. Venture Tape 1581A excels in demanding temperature and humidity applications and provides superior performance and durability over a wide range of environmental conditions. Features High performance duct closure tape is specifically designed for use as a vapor seal on reinforced fiberglass duct board. High performance solvent acrylic adhesive performs well over a wide temperature range. Hand bearable allows for easy installation. Also excels in high heat and humidity conditions. Specifications Dimensions - 2.5 in. x 180 ft.. Shear Strength - 2.2 psi indefinite. Low Temperature Application - -20 degrees Fahrenheit ( -29 deg. C). High Temperature Resistance - 260 degrees Fahrenheit ( 127 deg. C). Product Thickness - 0.10 mm.. Peel Adhesion - 16.7 N/25 mm.. Shear Adhesion - >24 hrs15.2 kPa. Tensile Strength - 122.0 N/25 mm.. Elongation - 10 %. Service Temperature - -40 to 149 degreesC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.