52 MM (2-1/16") AcquaLink Transmission Oil Pressure 30 Bar/44
- Mfr # A2C59501937
- Zoro # G701968569
product price:Â
$
77.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2C59501937
- Zoro #
- G701968569
- UPC #
- 7640178720565
- Country of Origin
- Switzerland
Description
52 MM (2-1/16") AcquaLink Transmission Oil Pressure 30 Bar/440 PSI - Black Dial & Bezel
AcquaLink realizes state-of-the-art solutions to provide customers with instantaneous and accurate nautical information. The instruments are designed for performance, with ease of use remaining an important attribute. The use of premium material - such as mineral glass lenses - guarantees the highest level of reliability and readability, as well as low energy consumption.
Features:
- Maximum precision and the deployment of pioneering technologies are equally important as ease of use and stylish design.
- AcquaLink components are made of high class materials, like mineral glass, stainless steel and aluminum.
- All products are manufactured below ISO 9001 certified environment.
- Our plug and play solution design concept offers a high level of installation flexibility.
- A cross-platform standard offers maximum freedom in respect of cockpit customization.
- We ensure seamless integration and optimum utilization of AcquaLink devices for extreme conditions at sea.
- Harmonized dashboard look.
Technical Specifications:
- Operating Range - +0 to +30 Bar /+0 to 400 PSI
- Input Signal - EasyLink
- Nominal Voltage -12 / 24 V
- Color - Black/Aluminum
- Installation Diameter - 52 mm (2-1/16")
- Installation Depth - 50 mm
- Lens - Mineral Glass - Anti-fog
- IP Class - IPX6
- Connector Type - AMP Superseal IP65 3-Pole
In the Box:
- Gauge
- Install/Safety Manual
*Sold as an Individual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.