52mm (2-1/16 Inch) ViewLine Fuel Tank Level Gauge - 0 to 1/1 - Black Dial and amp Round Bezel

  • Mfr # A2C59514079
  • Zoro # G304401777
product price: 
$
76.50
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A2C59514079
Zoro #
G304401777
UPC #
7640178722897
Country of Origin
Switzerland

Description

Veratron ViewLine offers a comprehensive modular, modern series of instruments for engine monitoring.More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability. As the result of ongoing research and development work, we offer an innovative comprehensive standard instrumentation platform which is also available for outboard engine use. ViewLine provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio.The ViewLine 52 mm Gauges are available in black or white dial versions, which are always completed with a round bezel in identical color. Interchangeable bezel option.Features:8 pole Tyco/Hirschmann MQS plug Red LED Via Plus And Min Warning LightOperating voltage 12 - 24 V Input signal: standard andOmega values Optional make-point switch can be connected Reverse polarity protection Anti-fog double lens Front side protection rating IP67 52 mm installation diameter 50 mm installation depth In the Box:GaugeConnection CableBezelRubber SealSpinlockInstallation InstructionsSafety Instructions*Sold as an Individual This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & reviews