OL 43 Smart Marine Monitoring TFT Display

  • Mfr # B00126101
  • Zoro # G323512652
product price:Ā 
$
731.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B00126101
Zoro #
G323512652
UPC #
7640190290091
Country of Origin
Unknown

Description

OL 43 Smart Marine Monitoring TFT Display Experience seamless integration and real-time monitoring with the OL 43. Whether you're tracking engines, batteries, tanks, or navigation data, this 4.3in optically bonded IPS TFT display ensures perfect readability-even under direct sunlight. With support for NMEA 2000 and J1939 CAN, plus analog inĀ­puts and HTML5-ready Ethernet, the OL 43 is your all-in-one solution for modern marine instrumentation. The OL 43 Multifunction Display redefines clarity and control in marine environments. Featuring a 4.3in optically bonded IPS TFT screen with anti-glare mineral glass, it delivers brilliant visibility even in harsh conditions. Designed for seamless integration, it supports NMEA 2000 and SAE J1939 CAN protocols, analog sensors, and Ethernet connectivity. With lightning-fast startup, customizable multilingual GUI, and robust IPX7-rated housing, the OL 43 is built to perform. Whether monitoring engines, tanks, batteries, or navigation data, this display offers intuitive interfaces, graphical insights, and real-time alarms. Its compact 85mm round form factor and flame-retardant housing make installation simple and safe. Features: IPS TFT display technology for great readability even in direct sunlight Optical bonded mineral glass lens with anti-glare coating Protection rating IPX7 NMEA 2000 certified connectivity SAE J1939 CAN interface 4x Analog input for sensor connection Integrated NMEA 2000 converter Full engine diagnostic with programmable alarm output Reliable in high-temperature environments Installation in 85 mm panel cuts via spinlock

Ratings & reviews