This item is Discontinued.

Veratron Veratron GO GPS Receiver B00034901

This item is Discontinued.

Veratron

Veratron GO GPS Receiver (Discontinued)

Mfr # B00034901
Zoro # G301968396
UPC # 7640178729414
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B00034901
Zoro #
G301968396
UPC #
7640178729414
Country of Origin
Switzerland

Description

GO GPS Receiver

All your boat’s data close to your finger tips. Veratron GO is NMEA 2000® certified and features an integrated GPS/GLONASS/GALILEO receiver. Compact and easy to install, it does not require any additional protection against harsh weather conditions. One of the smallest GPS receivers available.

The Veratron GO GPS Receiver works in conjunction with the Veratron Go Data and is included in the Go GPS Receiver Plus Kit. Both sold separately.

Features:

  • 72 channel receiver
  • Fast cold-start position fix
  • Compatible with OceanLink 52MM Bezels
  • 10Hz update rate
  • Up to 3 concurrent GNSS systems (GPS, GLONASS and GALILEO)
  • SBAS – WAAS/EGNOS/MSAS/GAGAN supported
  • NMEA 2000 standard PGNs transmitted for position, time, speed and heading
  • Front-end SAW band-pass filter for enhanced immunity against electrical noise
  • Interchangeable bezel option

Technical Specifications:

  • Update Rate: Up to 10Hz using concurrent GNSS, up to 18Hz using single GNSS
  • Position Fix Time: 26 second cold-start, 1 second hot start
  • Tracking Sensitivity: -165dBm
  • Position Accuracy: 2.5m
  • Velocity Accuracy: 0.05m/s
  • Heading Accuracy: 0.3°
  • Water Resistance: IPX7
  • Dimensions (D x H): 60.7 mm x 18.9 mm
  • Power Source: NMEA 2000 backbone (12V nominal voltage), no external power supply required
  • Power Consumption: 100mA (2 LEN) operational, 150mA (3 LEN) during startup

In the Box:

  • GO GPS Receiver
  • Instructions Manual

*Sold as an Individual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.