This item is Discontinued.

Veratron Veratron LinkUp - Intelligent Battery Sensor (IBS) Kit - 24V B00070401

This item is Discontinued.

Veratron

Veratron LinkUp - Intelligent Battery Sensor (IBS) Kit - 24V (Discontinued)

Mfr # B00070401
Zoro # G603532905
UPC # 7640178729667
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B00070401
Zoro #
G603532905
UPC #
7640178729667
Country of Origin
Switzerland

Description

LinkUp - Intelligent Battery Sensor (IBS) Kit - 24V

Batteries are essential for engine starting and operating onboard utilities. With Veratron’s new Intelligent Battery Sensor (IBS), it’s simple to monitor their status and health in real-time. The system works with any OceanLink, AcquaLink, or NMEA 2000-networked display, and is compatible with the latest glass cockpit systems.

The system includes a Veratron LinkUp Gateway Module that enables the Intelligent Battery Sensor to be connected to and compatible with the NMEA 2000 network. Its internal galvanic isolation decouples the backbone power from the LinkUp power supply, per NMEA requirement.

Veratron’s Intelligent Battery Sensor (IBS) measures vital battery parameters: voltage, current, and temperature, as well as state of charge, health, and function. This provides the essential information needed to plan energy usage aboard and be aware of potential problems.

The IBS system monitors a single battery or full bank. Multiple LinkUp kits can be used to provide data specific to house, starter, and system-specific supplies. It works with 12V starter, gel, or AGM battery types.

The IBS simply clamps onto the negative pole terminal. Completely sealed, it has a watertight 3A inline fuse within the housing. This connects to the NMEA 2000 backbone through the innovative LinkUp Gateway Module and enables Veratron’s numerous sensors to communicate with the network.

Configuring a LinkUp gateway is simple using a mobile device and the companion Veratron app available from the App Store and Google Play. Each module has a built-in passive wireless antenna. The parameters of the sensor are configured to type, instance, and warning threshold on the mobile device and then tapped against the LinkUp device for instant data download.

Alternatively, LinkUp devices can be configured via NMEA 2000 with the PC Configuration Tool. This method additionally allows for real-time reading of the analog signal. An LED on the device will illuminate, notifying the user that the LinkUp is being configured.

*Includes sensor and Link Up Gateway.

Features:

  • NMEA 2000® certified
  • Wireless configuration through companion mobile App
  • Status LED
  • Plug-and-Play installation and configuration
  • Input Signal - LIN bus
  • Nominal Voltage - 24V

Ratings & reviews