This item is Discontinued.
This item is Discontinued.
Store N Go Portable Hard Drive, USB 3.0 (Discontinued)
Mfr #
VER97395
Zoro #
G4256966
UPC # 023942973959
Country of Origin China
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VER97395
- Zoro #
- G4256966
- UPC #
- 023942973959
- Country of Origin
- China
- Item
- Store N Go Portable Hard Drive,USB 3.0
- Color
- Black
- Interface
- USB 3.0
- Speed
- 5,400 rpm
- Capacity
- 1 TB
- Weight
- 0.36 lbs
Description
Store N Go Portable Hard Drive,USB 3.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.