Shop VERIS
Create Account
TRANSFORMER
- Mfr # H609
- Zoro # G724271202
product price:Â
$
114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H609
- Zoro #
- G724271202
- UPC #
- -
- Country of Origin
- United States
Description
**Current Switch:** * Adjustable Trip Point* High Voltage Output* 1.25-50 Amp Range* Normally Open 0.2A120VAC/DC* 1.25A or less Minimum Trip Point* Split-Core Housing* LED Status Indicator* Sensor Power Induced from monitored conductor* Insulation Class 600VAC RMS* Frequency Range 50/60 hz* Temperature Range -15 deg. to 60 deg. C (5 deg. to 140 deg. F)* Humidity Range 10-90% RH, non-condensing* Hysteresis 10% (typical)* Terminal Block Maximum Wire Size 14 AWG* Terminal Block Torque (nominal) 4 in-lbs (0.45 N-m)* Agency Approvals UL 508 open device listing CE: EN61010-1:2001-02, CAT III, deg. 2, basic insulation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.