.88in. X 4in. Stubby Length Black Max Wood Spade Bits
- Mfr # 14489
- Zoro # G624193857
product price:Â
$
21.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14489
- Zoro #
- G624193857
- UPC #
- -
- Country of Origin
- China
Description
Black Max spade bits feature a black quench coating that increases wear resistance They cut 3 times faster than standard spade bits thanks to the innovative screw point tip The tip is threaded like a wood screw and literally pulls the bit through the wood for fast cutting action The pulling action of the tip means less pressure is required behind the bit making overhead applications easy on the arms Easy use in tight spaces and feature a .25 in quick change hex shank with power groove .88 in diameter 4 in length Carded Length: 1.25 Width: 3.81 Height: 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.