Vermont Silver 23116 Keyhole Router Bit, 0.37 in. dia. x 1.87 in. High Speed Steel
- Mfr # 148411
- Zoro # G816482752
product price:Â
$
29.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 148411
- Zoro #
- G816482752
- UPC #
- -
- Country of Origin
- China
Description
Vermont Router Bit Keyhole Series: Silver 3/8 in Cutting Diameter 1-7/8 in Overall Length 7/16 in Cutting Depth Triple Tempered Shank 1/4 in Shank Diameter High Speed Steel Carbide Cutting Edge Ball Bearing Applicable Materials: Wood For Making Keyhole Slots for Picture Frames Shelves Mirrors Cabinets Features Keyhole - Hss 1/4 Shank - 1-7/8 O. A. Length Specifications Cut Diam x Lgth Ins : 3/8 x 7/16 Dimension: 7.3 W x 1.4 H x 4 L Weight: 0.65 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.