This item is Discontinued.

Vertex Plastic Clipboard  1 in.Capacity  Holds 8 1/2 x 11  Clear VE41121

This item is Discontinued.

Vertex

Plastic Clipboard 1 in.Capacity Holds 8 1/2 x 11 Clear (Discontinued)

Mfr # VE41121
Zoro # G803950981
UPC # 654204056242
Country of Origin China
Category Clipboards
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VE41121
Zoro #
G803950981
UPC #
654204056242
Country of Origin
China

Description

A clear choice for durable organization this clipboard is made of shatterproof plastic. Great for offices as well as factories warehouses and construction sites. 6" Wide steel clip. Hanging hole.
  • Global product type: Clipboards-Standard.
  • Holds Paper size: 8 1/2 x 11.
  • Color: Clear.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.