Shop All Monitor Mounts & Brackets
Vertiflex
Underdesk Machine Stand, 21.5x17 7/8x11.5
Mfr # VF52009
Zoro # G4256589
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5"
- Width 21.5"
- Material Steel
- Depth 17.9"
- Number of Casters 4
Product Information
- Brand Vertiflex
- MFR # VF52009
- Zoro # G4256589
- UPC # 015433520094
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 11.5" |
Width | 21.5" |
Depth | 17.9" |
Height Maximum | 11.5" |
Overall Depth | 17.88" |
Details
Description
Underdesk Machine Stand,21.5x17 7/8x11.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-670, PS670 6V 7Ah Emergency Light UPS Battery (PS-670-Power-Sonic-6V-7Ah-UPS)
- SYNOLOGY Disk Station - Nas Server (DS423)
- DURACELL Silver Oxide 309/393 1.5 V 80 Ah Electronic/Watch Battery (D309/393BPK)
- DANTONA Battery 3.6 Volt Lithium Dantona Back up Power Battery (COMP-153)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- AFC INDUSTRIES Wall Mounted Medical Computer Wrkstation (772364G)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Black (CS001EB)
- INNOVERA Metal Monitor Riser, 14 5/8 x 9 1/4 x 4, Black (IVR55005)
- BETTERBATTERY 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (BE913598)
- AIDATA Universal Tablet Multistand, Desktop Weighted Base, 360° Rotation, White (US-2002W)
- ROADPRO Over-The-Wheel Desktop (RPO-24DT)
- Vertiflex Monitor Mounts & Brackets