Shop VERTIV
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
UPS System, 6000VA, Out: 208/120V AC In: 208V AC
Mfr # GXT5-6000MVRT4UXLN
Zoro # G9870448
product price:Â
$
7,100.99
/ea
Key Features
UPS Type
Online
Power Rating
6000VA
Wattage
6000 W
Input Voltage
208V AC
Output Voltage
208/120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXT5-6000MVRT4UXLN
- Zoro #
- G9870448
- UPC #
- 767041026412
- Country of Origin
- Unknown
- Item
- UPS System
- UPS Type
- Online
- Power Rating
- 6000VA
- Mounting
- Tower, Rack
- Wattage
- 6000 W
- Input Voltage
- 208V AC
- Output Voltage
- 208/120V AC
- Backup Time (Half/Full Load)
- 9.5 min/3.5 min
- Outlet Type
- Hardwired
Description
Vertiv Liebert GXT5 UPS - 6kVA/6kW/208 and 120V | Online Rack Tower Energy Star - Double Conversion| 4U| Built-in RDU101 Card| Color/Graphic LCD| 3-Year Warranty