Shop VERTIV
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Battery Cabinet, Liebert GXT5-8000MVRT6UXLN and Liebert GXT5-10KMVRT6UXLN, 288V DC
Mfr # GXT5-EBC288VRT4U
Zoro # G9843376
product price:Â
$
1,860.99
/ea
Key Features
For Use With
Liebert GXT5-8000MVRT6UXLN and Liebert GXT5-10KMVRT6UXLN
Voltage - Batteries
288V DC
Height
4U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXT5-EBC288VRT4U
- Zoro #
- G9843376
- UPC #
- 767041026863
- Country of Origin
- Unknown
- Item
- Battery Cabinet
- For Use With
- Liebert GXT5-8000MVRT6UXLN and Liebert GXT5-10KMVRT6UXLN
- Voltage - Batteries
- 288V DC