This item is Discontinued.

Vertx Men's Men's Tactical Pants, 34 in, Black, 65% Polyester/35% Cotton Ripstop F1 VTX8001

This item is Discontinued.

Vertx

Men's Men's Tactical Pants, 34 in, Black, 65% Polyester/35% Cotton Ripstop (Discontinued)

Mfr # F1 VTX8001
Zoro # G6157411
UPC # 720327880238
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1 VTX8001
Zoro #
G6157411
UPC #
720327880238
Country of Origin
Multiple

Dimensions

Size
34 in
Fits Waist Size
34 in

Details

Item
Men's Tactical Pants
Color
Black
Material
65% Polyester/35% Cotton Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
16.3 oz
Garment Style
Pants
Number of Outside Pockets
6
Pockets
6
Closure Type
Metal Button
Binding
Button
Includes Hammer Loop
No
Shell Material
65% Polyester/35% Cotton Ripstop

Description

Men's Tactical Pants, Size 34 In., Black, Fits Waist Size 34 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.