This item is Discontinued.
This item is Discontinued.
Men's Men's Tactical Pants, 34 in, Khaki, 65% Polyester/35% Cotton Ripstop (Discontinued)
Mfr #
F1 VTX8001
Zoro #
G6156398
UPC # 720327881259
Country of Origin Multiple
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1 VTX8001
- Zoro #
- G6156398
- UPC #
- 720327881259
- Country of Origin
- Multiple
Dimensions
- Size
- 34 in
- Fits Waist Size
- 34 in
Details
- Item
- Men's Tactical Pants
- Color
- Khaki
- Material
- 65% Polyester/35% Cotton Ripstop
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 16.3 oz
- Number of Outside Pockets
- 6
- Pockets
- 6
- Garment Style
- Pants
- Binding
- Button
- Closure Type
- Metal Button
- Includes Hammer Loop
- No
- Shell Material
- 65% Polyester/35% Cotton Ripstop
Description
Men's Tactical Pants, Size 34 In., Khaki, Fits Waist Size 34 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.