This item is Discontinued.

Vertx Men's Men's Tactical Pants, 34 in, Khaki, 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester F1 VTX1205

This item is Discontinued.

Vertx

Men's Men's Tactical Pants, 34 in, Khaki, 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester (Discontinued)

Mfr # F1 VTX1205
Zoro # G0973292
UPC # 460399418150
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1 VTX1205
Zoro #
G0973292
UPC #
460399418150
Country of Origin
Bangladesh

Dimensions

Size
34 in
Fits Waist Size
34 in

Details

Item
Men's Tactical Pants
Color
Khaki
Material
23% 37.5(R) Polyester, 35% Cotton, 42% Polyester
Gender
Men's
Inseam
36 in
Fabric Weight
7 oz
Number of Outside Pockets
14
Garment Style
Pants
Pockets
14
Binding
Button, Zipper Fly
Closure Type
YKK Zipper, Metal Button
Includes Hammer Loop
No
Shell Material
23% 37.5(R) Polyester, 35% Cotton, 42% Polyester

Description

Men's Tactical Pants, Size 36 in, Navy, Fits Waist Size 36 in, Garment Style Pants, Inseam 32 in, Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz, Pockets 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.