This item is Discontinued.

Vertx Men's Men's Tactical Pants, 34 in, Black, 65%/35% Poly Cotton/Ripstop F1 VTX1901

This item is Discontinued.

Vertx

Men's Men's Tactical Pants, 34 in, Black, 65%/35% Poly Cotton/Ripstop (Discontinued)

Mfr # F1 VTX1901
Zoro # G0982891
UPC # 460399375217
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1 VTX1901
Zoro #
G0982891
UPC #
460399375217
Country of Origin
Multiple

Dimensions

Size
34 in
Fits Waist Size
34 in

Details

Item
Men's Tactical Pants
Color
Black
Material
65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
6.5 oz
Pockets
17
Number of Outside Pockets
17
Closure Type
YKK Zipper/Button
Garment Style
Pants
Binding
Button, Zipper Fly
Includes Hammer Loop
No
Shell Material
65%/35% Poly Cotton/Ripstop

Description

Men's Tactical Pants, Size 34 in, OD Green, Fits Waist Size 34 in, Garment Style Pants, Inseam 32 in, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Binding YKK Zipper, Metal Button, Fabric Weight 6.5 oz, Pockets 17

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.