This item is Discontinued.
This item is Discontinued.
Men's Men's Tactical Pants, 34 in, Black, 65%/35% Poly Cotton/Ripstop (Discontinued)
Mfr #
F1 VTX1901
Zoro #
G0982952
UPC # 460399375200
Country of Origin Multiple
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1 VTX1901
- Zoro #
- G0982952
- UPC #
- 460399375200
- Country of Origin
- Multiple
Dimensions
- Size
- 34 in
- Fits Waist Size
- 34 in
Details
- Item
- Men's Tactical Pants
- Color
- Black
- Material
- 65%/35% Poly Cotton/Ripstop
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 6.5 oz
- Binding
- Button, Zipper Fly
- Closure Type
- YKK Zipper/Button
- Pockets
- 17
- Garment Style
- Pants
- Number of Outside Pockets
- 17
- Includes Hammer Loop
- No
- Shell Material
- 65%/35% Poly Cotton/Ripstop
Description
Men's Tactical Pants, Size 34 in, OD Green, Fits Waist Size 34 in, Garment Style Pants, Inseam 30 in, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Binding YKK Zipper, Metal Button, Fabric Weight 6.5 oz, Pockets 17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.