Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Tactical Pants, Size 36", Khaki

  • Zoro #: G0957192
  • Mfr #: F1 VTX1205
$64.78
  • Size: 36 in
  • Closure Type: YKK Zipper, Metal Button
  • Gender: Men's
See full product details
Orders over $75 ship free.

Vertx #F1 VTX1205 Specifications

  • Zoro #: G0957192
  • Mfr #: F1 VTX1205
Size: 36 in Closure Type: YKK Zipper, Metal Button
Gender: Men's Color: Khaki
Material: 42% Polyester, 23% 37.5(R) Polyester, 35% Cotton Pockets: Semi-Bellow
Number of Outside Pockets: 14 Binding: YKK Zipper, Metal Button
Item: Men's Fusion Stretch Tactical Pants Hammer Loop: No
Fits Waist Size: 36 in Inseam: 36 in
Fabric Weight: 7 oz Garment Style: Pants
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 36 In., Khaki, Fits Waist Size 36 In., Garment Style Pants, Inseam 36 In., Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz., Pockets 14

Reviews of Vertx #F1 VTX1205