Shop VERTX
See all product information
Create Account
Organizational Pouch, CORDURA(R), Black, Universal, Hook-and-Loop
- Mfr # F1 VTX5155
- Zoro # G1981338
product price:Â
$
38.65
/ea
Key Features
Size
Universal
Length
6 1/2 in
Material
CORDURA(R)
Color
Black
Features
Front Compartments with Retainers Allow for Access to Items You Need Quickly, Internal Dividers Keep Cords from Tangling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1 VTX5155
- Zoro #
- G1981338
- UPC #
- 720327759992
- Country of Origin
- Viet Nam
Dimensions
- Size
- Universal
- Length
- 6 1/2 in
- Width (In.)
- 7 in
- Length (In.)
- 6 1/2 in
- Fits Chest Size
- Front Compartments with Retainers Allow for Access to Items You Need Quickly, Internal Dividers Keep Cords from Tangling
Details
- Item
- Organizational Pouch
- Material
- CORDURA(R)
- Color
- Black
- Features
- Front Compartments with Retainers Allow for Access to Items You Need Quickly, Internal Dividers Keep Cords from Tangling
- Closure Style
- Hook-and-Loop
- Type
- Organizational Pouch
- For Use With
- Vertx Bags
- Includes
- Internal Dividers
- Sub-Category
- General Purpose Pouches
- Item - Tactical Pouches
- Utility/GP Pouch
- Holds
- Battery Packs, Charging Cables, GPS Devices, Medial Kits, Small Tool Kits
- Number of Pockets (Outside)
- 1
- Number of Pockets (Inside)
- 2
- Fits
- Vertx Bags
- Shell Material
- CORDURA(R)
Description
Organizational Pouch, Organizational Pouch, Size Universal, Color Black, Material CORDURA(R), Length (In.) 6 1/2 in, Width (In.) 7 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Fits Vertx Bags, For Use With Vertx Bags, Features Front Compartments with Retainers Allow for Access to Items You Need Quickly, Internal Dividers Keep Cords from Tangling, Includes Internal Dividers, Holds Battery Packs, Charging Cables, GPS Devices, Medial Kits, Small Tool Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.