This item is Discontinued.
This item is Discontinued.
Men's Men's Ripstop Pants, 32 in, Multicam, 50% Nylon/50% Cotton Ripstop (Discontinued)
Mfr #
F1 VTX1900
Zoro #
G6158680
UPC # 720327872653
Country of Origin El Salvador
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1 VTX1900
- Zoro #
- G6158680
- UPC #
- 720327872653
- Country of Origin
- El Salvador
- Item
- Men's Ripstop Pants
- Color
- Multicam
- Material
- 50% Nylon/50% Cotton Ripstop
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 16.3 oz
- Closure Type
- YKK Zipper/Button
- Number of Outside Pockets
- 8
- Garment Style
- Pants
- Binding
- Button
- Pockets
- 8
- Includes Hammer Loop
- No
Description
Men's Ripstop Pants, Size 32 In., Multicam, Fits Waist Size 32 In., Garment Style Pants, Inseam 30 In., Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 8