This item is Discontinued.

Vertx Men's Men's Ripstop Pants, 34 in, Multicam, 50% Nylon/50% Cotton Ripstop F1 VTX1900

This item is Discontinued.

Vertx

Men's Men's Ripstop Pants, 34 in, Multicam, 50% Nylon/50% Cotton Ripstop (Discontinued)

Mfr # F1 VTX1900
Zoro # G6158647
UPC # 720327872691
Country of Origin El Salvador
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1 VTX1900
Zoro #
G6158647
UPC #
720327872691
Country of Origin
El Salvador

Dimensions

Size
34 in
Fits Waist Size
34 in

Details

Item
Men's Ripstop Pants
Color
Multicam
Material
50% Nylon/50% Cotton Ripstop
Gender
Men's
Inseam
32 in
Fabric Weight
16.3 oz
Number of Outside Pockets
8
Closure Type
YKK Zipper/Button
Garment Style
Pants
Binding
Button
Pockets
8
Includes Hammer Loop
No
Shell Material
50% Nylon/50% Cotton Ripstop

Description

Men's Ripstop Pants, Size 34 In., Multicam, Fits Waist Size 34 In., Garment Style Pants, Inseam 32 In., Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.