This item is Discontinued.
This item is Discontinued.
Men's Men's Ripstop Pants, 38 in, Multicam, 50% Nylon/50% Cotton Ripstop (Discontinued)
Mfr #
F1 VTX1900
Zoro #
G6158595
UPC # 720327872745
Country of Origin El Salvador
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1 VTX1900
- Zoro #
- G6158595
- UPC #
- 720327872745
- Country of Origin
- El Salvador
Dimensions
- Size
- 38 in
- Fits Waist Size
- 38 in
Details
- Item
- Men's Ripstop Pants
- Color
- Multicam
- Material
- 50% Nylon/50% Cotton Ripstop
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 16.3 oz
- Binding
- Button
- Closure Type
- YKK Zipper/Button
- Garment Style
- Pants
- Pockets
- 8
- Number of Outside Pockets
- 8
- Includes Hammer Loop
- No
- Shell Material
- 50% Nylon/50% Cotton Ripstop
Description
Men's Ripstop Pants, Size 38 In., Multicam, Fits Waist Size 38 In., Garment Style Pants, Inseam 30 In., Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Metal Button, Fabric Weight 16.3 oz., Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.