This item is Discontinued.

Vertx Tactical Shirt Long Sleeve, 35% Cotton, 65% Polyester, Zipper, 3 Pocket(s), Olive Drab Green, S F1 VTX8525

This item is Discontinued.

Vertx

Tactical Shirt Long Sleeve, 35% Cotton, 65% Polyester, Zipper, 3 Pocket(s), Olive Drab Green, S (Discontinued)

Mfr # F1 VTX8525
Zoro # G6158306
UPC # 720327717701
Country of Origin El Salvador
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1 VTX8525
Zoro #
G6158306
UPC #
720327717701
Country of Origin
El Salvador

Dimensions

Size
S
Sleeve Length
Long Sleeve
Length
28 in
Fits Chest Size
Articulated Elbows, Double-Reinforced, Easy Access Pen Pocket Inside Each Bicep Pocket, Keep The Body In Its Ideal Micro-Climate and Conserve Energy, Micro Suede, Quarter-Zip Vertical Placket, Strategically Angled Bicep Pocket with Hook-and-Loop Closure
Neck Size
14 in to 14-1/2 in

Details

Item
Tactical Shirt Long Sleeve
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Fabric Weight
5.2 oz
Pockets
3
Features
Articulated Elbows, Double-Reinforced, Easy Access Pen Pocket Inside Each Bicep Pocket, Keep The Body In Its Ideal Micro-Climate and Conserve Energy, Micro Suede, Quarter-Zip Vertical Placket, Strategically Angled Bicep Pocket with Hook-and-Loop Closure
Closure Type
Zipper
Fabric
Polyester/Cotton
Binding
Zipper
Type
Tactical
Style
Tactical Shirt Long Sleeve
Front Closure
Zipper
Shell Material
35% Cotton, 65% Polyester

Description

Tactical Shirt Long Sleeve, Size S, Color OD Green, Material 65 Percent Polyester, 35 Percent Cotton, Length 28 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 3, Binding YKK Zipper, Fabric Weight 5.2 oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.