This item is Discontinued.
This item is Discontinued.
Tactical Shirt Long Sleeve, 35% Cotton, 65% Polyester, Zipper, 3 Pocket(s), Gray, XL (Discontinued)
Mfr #
F1 VTX8525
Zoro #
G6158236
UPC # 720327717770
Country of Origin El Salvador
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1 VTX8525
- Zoro #
- G6158236
- UPC #
- 720327717770
- Country of Origin
- El Salvador
Dimensions
- Size
- XL
- Sleeve Length
- Long Sleeve
- Neck Size
- 17 in to 17-1/2 in
- Length
- 32 in
- Fits Chest Size
- Articulated Elbows, Double-Reinforced, Easy Access Pen Pocket Inside Each Bicep Pocket, Keep The Body In Its Ideal Micro-Climate and Conserve Energy, Micro Suede, Quarter-Zip Vertical Placket, Strategically Angled Bicep Pocket with Hook-and-Loop Closure
Details
- Item
- Tactical Shirt Long Sleeve
- Color
- Gray
- Material
- 35% Cotton, 65% Polyester
- Fabric Weight
- 5.2 oz
- Pockets
- 3
- Features
- Articulated Elbows, Double-Reinforced, Easy Access Pen Pocket Inside Each Bicep Pocket, Keep The Body In Its Ideal Micro-Climate and Conserve Energy, Micro Suede, Quarter-Zip Vertical Placket, Strategically Angled Bicep Pocket with Hook-and-Loop Closure
- Closure Type
- Zipper
- Fabric
- Polyester/Cotton
- Type
- Tactical
- Binding
- Zipper
- Style
- Tactical Shirt Long Sleeve
- Front Closure
- Zipper
- Shell Material
- 35% Cotton, 65% Polyester
Description
Tactical Shirt Long Sleeve, Size XL, Color Smoke Gray, Material 65 Percent Polyester, 35 Percent Cotton, Length 32 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 3, Binding YKK Zipper, Fabric Weight 5.2 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.