This item is Discontinued.
This item is Discontinued.
Women's Tactical Pants, 18, Khaki, 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester (Discontinued)
Mfr #
F1 VTX1205W
Zoro #
G0967412
UPC # 460399421235
Country of Origin Bangladesh
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1 VTX1205W
- Zoro #
- G0967412
- UPC #
- 460399421235
- Country of Origin
- Bangladesh
Dimensions
- Size
- 18
- Fits Waist Size
- 18 in
Details
- Item
- Women's Tactical Pants
- Color
- Khaki
- Material
- 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester
- Inseam
- 32 in
- Fabric Weight
- 7 oz
- Pockets
- 14
- Garment Style
- Pants
- Binding
- Button, Zipper Fly
- Closure Type
- YKK Zipper, Metal Button
- Gender
- Women's
- Shell Material
- 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester
Description
Women's Tactical Pants, Size 0, Navy, Fits Waist Size 0 in, Garment Style Pants, Inseam 26 in, Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz, Pockets 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.