This item is Discontinued.

Vertx Women's Women's Tactical Pants, 12, Khaki, 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester F1 VTX1205W

This item is Discontinued.

Vertx

Women's Women's Tactical Pants, 12, Khaki, 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester (Discontinued)

Mfr # F1 VTX1205W
Zoro # G0974001
UPC # 460399421440
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1 VTX1205W
Zoro #
G0974001
UPC #
460399421440
Country of Origin
Bangladesh

Dimensions

Size
12
Fits Waist Size
12 in

Details

Item
Women's Tactical Pants
Color
Khaki
Material
23% 37.5(R) Polyester, 35% Cotton, 42% Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
7 oz
Binding
Button, Zipper Fly
Garment Style
Pants
Number of Outside Pockets
14
Pockets
14
Closure Type
YKK Zipper, Metal Button
Includes Hammer Loop
No
Shell Material
23% 37.5(R) Polyester, 35% Cotton, 42% Polyester

Description

Women's Tactical Pants, Size 12, Navy, Fits Waist Size 12 in, Garment Style Pants, Inseam 34 in, Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz, Pockets 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.