This item is Discontinued.

Vertx Women's Women's Tactical Pants, 4, Khaki, 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester F1 VTX1205W

This item is Discontinued.

Vertx

Women's Women's Tactical Pants, 4, Khaki, 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester (Discontinued)

Mfr # F1 VTX1205W
Zoro # G0967272
UPC # 460399421334
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1 VTX1205W
Zoro #
G0967272
UPC #
460399421334
Country of Origin
Bangladesh

Dimensions

Size
4
Fits Waist Size
4 in

Details

Item
Women's Tactical Pants
Color
Khaki
Material
23% 37.5(R) Polyester, 35% Cotton, 42% Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
7 oz
Pockets
14
Closure Type
YKK Zipper, Metal Button
Garment Style
Pants
Number of Outside Pockets
14
Binding
Button, Zipper Fly
Includes Hammer Loop
No
Shell Material
23% 37.5(R) Polyester, 35% Cotton, 42% Polyester

Description

Women's Tactical Pants, Size 6, Navy, Fits Waist Size 6 in, Garment Style Pants, Inseam 30 in, Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz, Pockets 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.