This item is Discontinued.

Vertx Women's Women's Tactical Pants, 6, Black, 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester F1 VTX1205W

This item is Discontinued.

Vertx

Women's Women's Tactical Pants, 6, Black, 23% 37.5(R) Polyester, 35% Cotton, 42% Polyester (Discontinued)

Mfr # F1 VTX1205W
Zoro # G0974202
UPC # 460399420757
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1 VTX1205W
Zoro #
G0974202
UPC #
460399420757
Country of Origin
Bangladesh

Dimensions

Size
6
Fits Waist Size
6 in

Details

Item
Women's Tactical Pants
Color
Black
Material
23% 37.5(R) Polyester, 35% Cotton, 42% Polyester
Gender
Women's
Inseam
34 in
Fabric Weight
7 oz
Closure Type
YKK Zipper, Metal Button
Binding
Button, Zipper Fly
Garment Style
Pants
Number of Outside Pockets
14
Pockets
14
Includes Hammer Loop
No
Shell Material
23% 37.5(R) Polyester, 35% Cotton, 42% Polyester

Description

Women's Tactical Pants, Size 8, Desert Tan, Fits Waist Size 8 in, Garment Style Pants, Inseam 32 in, Material 42 Percent Polyester, 23 Percent 37.5(r) Polyester, 35 Percent Cotton, Binding YKK Zipper, Metal Button, Fabric Weight 7 oz, Pockets 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.