VST-220USBS1U Ball Grip Highspeed Cordless Screwdriver

  • Mfr # VST-220USBS1U
  • Zoro # G404152623
product price: 
$
84.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VST-220USBS1U
Zoro #
G404152623
UPC #
840921124382
Country of Origin
China

Description

Seamless Work by 2 ways usage of Power and Manual Driven Screwdriver (High Speed Type). Interchangeable with 1/4inch Hex Power Bits or Double Ended Bits (Japanese 1/4inch Hex standard is not applicable). Power Driven up to 3.5 lbf-in (0.4N.m) torque, and Withstanding up to 88.5 lbf-in (10N.m) torque by Manual Driven. 3.6V(800mAh) Rechargeable Battery Integrated (Charging from the micro USB port). No Load RPM: 1,200min-1. Built-in Bright LED Light for work efficiency in a dark place. Made in Japan by VESSEL.

Specifications
  • Weight: 0.71 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews