This item is Discontinued.
This item is Discontinued.
26.75" x 45", Tote Lift DC Powered, Load Cap. 2000 lb. (Discontinued)
Mfr #
L-270-DC-HD-SS
Zoro #
G5581646
UPC # 691215025034
Country of Origin China
Category Pallet Lifters & Tilters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-270-DC-HD-SS
- Zoro #
- G5581646
- UPC #
- 691215025034
- Country of Origin
- China
Dimensions
- Overall Width
- 26-3/4"
Details
- Load Capacity
- 2000 lb.
- Item
- Tote Lift DC Powered,SS,2K,26.75 x 45
Description
Tote Lift DC Powered,SS,2K,26.75 x 45
Restrictions
Hazardous material