Shop VESTIL
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Horizontal Storage Rack 48" Usable Width 60" Tall
Mfr # HSR-4860
Zoro # G901795446
product price:Â
$
463.99
/ea
Key Features
Depth
24 in
Height
60.875 in
Material
Steel
Load Capacity
2000 lbs
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSR-4860
- Zoro #
- G901795446
- UPC #
- 691215363440
- Country of Origin
- United States
Dimensions
- Depth
- 24 in
- Height
- 60.875 in
- Overall Width
- 48.375
- Width
- 48.375
- Size
- 24 x 48.375 x 60.875
Details
- Material
- Steel
- Load Capacity
- 2000 lbs
- Finish
- Powder Coat
- Item
- Horizontal Storage Rck
- Features
- Single sided design. Varying arm slot heights. Powder coat finish. Compact design for minimal floor space
Description
An adjustable bar and pipe storage rack is a great asset for work place organization and efficiency. With a durable steel construction, the rack and arms consistently hold heavy material. The rack arms can be adjusted to a variety of positions to best fit the users’ needs. For additional safety, all rack arms are shaped vertically to prevent possible roll-offs of material. The open design also enables loading and unloading from 3 sides.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.