Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil 55 Gal Fiber Drum, 150 lb Capacity FD-55

55 Gal Fiber Drum, 150 lb Capacity (Discontinued)

  • Mfr # FD-55
  • Zoro # G903509676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-55
Zoro #
G903509676
UPC #
691215087162
Country of Origin
United States

Dimensions

Width
22
Length
22
Depth
22
Size
22 x 22 x 36
Overall Length
22
Overall Height
36
Height
36
Outside Dia.
21.875 in
Overall Width
22

Details

Primary Drum Material
Fiber
Color
Brown
Load Capacity
55 gal
Material
Fiber
Features
Lightweight cost effective design provides an alternative to steel drums. Fiber construction works with dry or solid materials. Top & bottom steel chime reinforces drum shape and secures contents. Side lever lock & steel lid cover protect drum contents
For Use With
Open Head Fiber Drums are a great choice for storage and shipping of dry or solid materials.
Drum Capacity
55 gal
Weight
18

Description

A lightweight and cost effective alternative to steel drums. The open head fiber drum is a great choice for storage and shipping of dry or solid materials. A steel chime reinforces the top and bottom to keep drum shape and secure contents. Lock rim side lever lock with steel lid cover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.