This item is Discontinued.
This item is Discontinued.
Adjustable Height Work Stand Blue Powder Coated Steel 3600lb Capacity (Discontinued)
Mfr #
AWS-50
Zoro #
G7436950
UPC # 691215112956
Country of Origin United States
Category Work Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWS-50
- Zoro #
- G7436950
- UPC #
- 691215112956
- Country of Origin
- United States
Dimensions
- Width
- 18
- Depth
- 15
- Height
- 38
- Overall Height
- 38
- Overall Length
- 15
- Overall Width
- 18
Details
- Item
- Adjustable Height Work Stand
- Material
- Steel
- Color
- Blue
- Finish
- Powder Coat
Description
Adjustable Height Work Stand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.