Shop VESTIL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adjustable Stacker DC Winch, Load Cap. 770 lb., PR
- Mfr # VWS-770-AA-DC
- Zoro # G5579878
product price:Â
$
3,288.99
/pr
Key Features
Overall Height
78"
Overall Width
45"
Material
Steel
Color
Black / Yellow
Load Capacity
770 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VWS-770-AA-DC
- Zoro #
- G5579878
- UPC #
- 691215118248
- Country of Origin
- China
Dimensions
- Overall Height
- 78"
- Overall Width
- 45"
- Platform Length
- 48"
Details
- Material
- Steel
- Color
- Black / Yellow
- Load Capacity
- 770 lb
- Item
- Stacker DC Winch,Adjustable,PR
- Assembled
- Yes
- Includes
- Steel Stacker with Adjustable DC Powered Winch
- Voltage
- 12V
Description
Stacker DC Winch,Adjustable,PR, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.