Skip to Main Content
customer-service Help
Vestil

Air/Oil Lite Load Pallet Master, 50"

Vestil Air/Oil Lite Load Pallet Master, 50" LL-PMPS-50-AIR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,393.14
  • Item: Air/Oil Lite Load Pallet Master,50"
  • Country of Origin (subject to change): United States
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $3,393.14

Vestil #LL-PMPS-50-AIR Specifications

  • Item: Air/Oil Lite Load Pallet Master,50"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Pallet Master/Server Enables One Person To Easily Move Fully Loaded Pallets Without The Use Of A Fork Truck. The Unique Straddle Design Works Well With Pallets And Skids With And Without An Understructure. The Unit Is Ideal For Loading And Unloading Semi-Trailers. Outriggers Are Adjustable. Hand Pendant Control On An Eight (8) Foot Coil Cord Standard. All Welded Steel Construction.

Reviews of Vestil #LL-PMPS-50-AIR