This item is Discontinued.

Vestil Alum WalK Ramp Truck, Mount 144" AWR-TM-28-12A

This item is Discontinued.

Vestil

Alum WalK Ramp Truck, Mount 144" (Discontinued)

Mfr # AWR-TM-28-12A
Zoro # G7436865
UPC # 691215101226
Country of Origin United States
Category Walk Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWR-TM-28-12A
Zoro #
G7436865
UPC #
691215101226
Country of Origin
United States

Dimensions

Overall Length
156.25
Overall Width
28.6875
Overall Height
46 in

Details

Item
Alum WalK Ramp Truck,Mount 144"
Load Capacity
1900
Material
Aluminum
Net Weight
203

Description

Alum WalK Ramp Truck,Mount 144 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.