This item is Discontinued.

Vestil Alum WalK Ramp Truck, Mount 168" AWR-TM-28-14A

This item is Discontinued.

Vestil

Alum WalK Ramp Truck, Mount 168" (Discontinued)

Mfr # AWR-TM-28-14A
Zoro # G7436996
UPC # 691215101233
Country of Origin United States
Category Walk Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWR-TM-28-14A
Zoro #
G7436996
UPC #
691215101233
Country of Origin
United States

Dimensions

Overall Length
170.9375
Overall Width
28.6875
Overall Height
54 in

Details

Item
Alum WalK Ramp Truck,Mount 168"
Load Capacity
1600
Net Weight
231
Material
Aluminum

Description

Alum WalK Ramp Truck,Mount 168 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.