This item is Discontinued.

Vestil Alum WalK Ramp Truck, Mount 192" AWR-TM-28-16A

This item is Discontinued.

Vestil

Alum WalK Ramp Truck, Mount 192" (Discontinued)

Mfr # AWR-TM-28-16A
Zoro # G7437005
UPC # 691215101240
Country of Origin United States
Category Walk Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWR-TM-28-16A
Zoro #
G7437005
UPC #
691215101240
Country of Origin
United States

Dimensions

Overall Length
200.3125
Overall Width
28.6875
Overall Height
62 in

Details

Item
Alum WalK Ramp Truck,Mount 192"
Load Capacity
1000
Net Weight
255
Material
Aluminum

Description

The Truck Mounted Aluminum Walk Ramp Includes A Steel Pocket Frame For Under-Truck Mounting That Includes Linkage To Prevent The Ramp From Falling Out. There Is A Manual Spring-Loaded Lock To Secure The Ramp Into The Frame And Hand Loops To Help With Deploying The Ramp. The Overlap Style End Lip Rests On The Trailer Bed And Provides A Smooth Transition, Also, Safety Chains Are Included To Connect Ramp To Trailer. This Ramps Solid Deck Type Features Non-Slip Serrations For Extra Grip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.