This item is Discontinued.

Vestil Alum Walk Ramp Wheel, 120 x 28" AWR-28-10A-WH

This item is Discontinued.

Vestil

Alum Walk Ramp Wheel, 120 x 28" (Discontinued)

Mfr # AWR-28-10A-WH
Zoro # G5045741
UPC # 691215059114
Country of Origin United States
Category Walk Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWR-28-10A-WH
Zoro #
G5045741
UPC #
691215059114
Country of Origin
United States

Dimensions

Overall Length
120.25
Overall Width
41.625
Overall Height
38 in

Details

Item
Alum Walk Ramp Wheel,120 x 28"
Load Capacity
2200
Material
Aluminum
Net Weight
156

Description

Alum Walk Ramp Wheel,120 x 28 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.