This item is Discontinued.

Vestil Alum Walk Ramp Wheel, 168 x 38" AWR-38-14A-WH

This item is Discontinued.

Vestil

Alum Walk Ramp Wheel, 168 x 38" (Discontinued)

Mfr # AWR-38-14A-WH
Zoro # G5045680
UPC # 691215059145
Country of Origin United States
Category Walk Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWR-38-14A-WH
Zoro #
G5045680
UPC #
691215059145
Country of Origin
United States

Dimensions

Overall Length
167.25
Overall Width
46.875
Overall Height
56 in

Details

Item
Alum Walk Ramp Wheel,168 x 38"
Load Capacity
1600
Material
Aluminum
Net Weight
233

Description

Alum Walk Ramp Wheel,168 x 38 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.