This item is Discontinued.

This item is Discontinued.
Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (Discontinued)
Mfr #
SI-C-27-C-AL-040-S
Zoro #
G0712072
UPC # 691215240468
Country of Origin United States
Category Spanish Only Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SI-C-27-C-AL-040-S
- Zoro #
- G0712072
- UPC #
- 691215240468
- Country of Origin
- United States
Dimensions
- Width
- 14-1/2"
- Height
- 10-1/2"
Details
- Item
- Aluminum Sign
- Header
- Caution
- Legend
- Atento A Los Camiones Industriales
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- Spanish
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- Yes
- UV Resistant
- Yes
- Includes
- Installation Hardware
- Header Background Color
- Black
- Double-Sided
- No
- Sign Legend Text Color
- Black
- Sign Subject Matter
- Atento A Los Camiones Industriales
- Header Legend Color
- Yellow
Description
SIGN-CAUTION-27 14.5X10.5 ALUMINUM .040
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov