This item is Discontinued.

This item is Discontinued.
Aluminum Sign, 7-1/2" H, 10-1/2" W, Rectangle, English, SI-D-70-A-AL-063 (Discontinued)
Mfr #
SI-D-70-A-AL-063
Zoro #
G2165298
UPC # 691215177238
Country of Origin United States
Category No Smoking Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SI-D-70-A-AL-063
- Zoro #
- G2165298
- UPC #
- 691215177238
- Country of Origin
- United States
- Item
- Aluminum Sign
- Header
- Danger
- Legend
- Propane No Smoking Or Open Flame
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- Yes
- UV Resistant
- Yes
- Includes
- Installation Hardware
- Header Background Color
- Black/Red
- Sign Subject Matter
- Propane No Smoking Or Open Flame
- Sign Legend Text Color
- Black
- Header Legend Color
- White
- Double-Sided
- No
Description
Sign