This item is Discontinued.
This item is Discontinued.
Aluminum Truck Dockboard W/ Steel Curb (Discontinued)
Mfr #
TAS-10-5448
Zoro #
G0985778
UPC # 691215039284
Country of Origin United States
Category Dock Plates & Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAS-10-5448
- Zoro #
- G0985778
- UPC #
- 691215039284
- Country of Origin
- United States
- Item
- Aluminum Truck Dockboard W/ Steel Curb
- Load Capacity
- 10000
- Material
- Aluminum
Dimensions
- Overall Length
- 48
- Overall Height
- 12.5625
- Overall Width
- 54
- Usable Width
- 50 in
Description
Aluminum Truck Dockboard W/ Steel Curb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.